Shop All Brooms
Laitner
18 in Sweep Face Push Broom Head, Brown
Mfr # 347
Zoro # G1241392
Sold in multiples of 12 for $331.08
$331.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 18 in
- Bristle Length 2 7/8 in
- Bristle Material Synthetic
- Bristle Color Brown
- Block Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 2 7/8 in |
Broom Width | 18 in |
Details
Sweep Face | 18 in |
Bristle Material | Synthetic |
Bristle Color | Brown |
Block Material | Wood |
Item | Push Broom Head |
Description
Push Broom Head, Bristle Material Synthetic, Bristle Color Brown, Block Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bath Scrubber, Nonscratch, w/2' Hvy-dty Handle, , BE/SR, PK 4 (MMM549X4CT)
- GLOBAL INDUSTRIAL Trash Bags, Black, 1000 PK (670213)
- WIPEN DRY FLOOR SQUEEGEE 18"" (61018)
- RENOWN High-Capacity OptiCore 2-Ply Toilet Paper 2,000 Sheets per Roll , 12PK (REN06122-WB)
- LAITNER 24 in Sweep Face Replacement Squeegee Blade, Black (21442)
- LAITNER Microfiber Mitt (1425P1242)
- O-CEDAR MaxiPlus 14 In. W. x 56 In. L. Steel Handle Angle Household Broom with Dustpan (91353)
- KRAFT TOOL Soft Nylon Concrete Finish Broom, 48 (CC458)
- THE BRUSH MAN 24” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2924)
- LIBMAN Libman Commercial 24" Rough Sweep - Red Brace Handle - 825 (825)
- BOARDWALK 10 in Sweep Face Broom Heads, Brown (BWK3110)
- Laitner Brooms