Shop All Brooms
Laitner
10 in Sweep Face Squeegee Handle, Tan
Mfr # 46942
Zoro # G1864447
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 10 in
- Bristle Color Tan
- Handle Material Wood
- Handle Color Brown
- Broom Grade Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trim Length | 6 in |
Details
Sweep Face | 10 in |
Bristle Color | Tan |
Handle Material | Wood |
Handle Color | Brown |
Item | Squeegee Handle |
Broom Grade | Medium-Duty |
Broom Application | Rough, Semi-Smooth |
Chemical Resistant | No |
Features | Metal Band |
Description
Squeegee Handle, Bristle Material Corn & Mixed Corn Fiber, Sweep Face 10 in, Bristle Color Tan, Handle Length 42 In., Handle Material Wood, Handle Color Brown, Chemical Resistant No, Features Metal Band, Acid Resistant No, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANGENIC CleanGenic Bathroom Cleaner & Descaler, 32 oz. Bottle (CG-08-QT-EA)
- ZEP TKO Hand Cleaner, Blue (ZPER54824)
- REMCO 7"L Yellow Scrub Brush (35876)
- P&G PROFESSIONAL Dilute 2 Go, Mr Clean Finished Floor Cleaner, Lemon Scent, 4.5 L Jug (72000)
- LAITNER Microfiber Mitt (1425P1242)
- LAITNER 24 in Sweep Face Replacement Squeegee Blade, Black (21442)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Orange (31667)
- TOUGH GUY 30 in Sweep Face Broom Head, Stiff, Synthetic, Blue (4KNC5)
- VIKAN 11 51/64 in Sweep Face Angle Broom, Stiff, Synthetic, Orange (29147)
- MAGNOLIA BRUSH CarbonSteel Wire Broom Head, 16 Inch (3916)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Black, 24 in L Handle (31959)
- Laitner Brooms