Shop All Adhesive Primers, Activators and Removers
Lagasse
Adhesive Remover, 2.7 oz, Can
Mfr # MTS 40703
Zoro # G805174279
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 2.7 oz
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lagasse
- MFR # MTS 40703
- Zoro # G805174279
- UPC # 77448407036
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 2.7 oz |
Details
Item | Adhesive Remover |
Container Type | Can |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 4 oz, Bottle (98902)
- 3M 3M 4646 VHB Tape 0.625" circle, Dark Gray, 25 mil, 2000PK (4646)
- K-FLEX USA K-Flex Elastomeric Foam Tape, 1/8" Thick X 2" Wide X 30' Per Roll, 12PK (800-EL-018)
- JES INNOVATIONS 200 ml (1:1 and 2:1) 26:1 High Thrust Dual Component Cartridge Gun (D2)
- VIBRA-TITE Primer, Excel 625 Series, Light Amber, 8 fl oz, Bottle (62508)
- LOCTITE 7387 Depend Activator 1.75 fl. oz. Bottle 135276 (LOC18861)
- ZINSSER Paste Activator Gallon (2906)
- VIBRA-TITE Primer, Excel 626 Series, Light Amber, 2 fl oz, Bottle (62608)
- DE-SOLV-IT 12.6 Oz. Pro-Strength Contractors' Spray Solvent Adhesive Remover (10022)
- 3M Citrus Based Adhesive Remover, 18.5 oz, Aerosol Can (49048)
- DOW Glue, PR-1200 Series, Clear, 11 oz, Can (4094479)
- Lagasse Adhesive Primers, Activators and Removers