Shop All Movies
Lag Guitars
LAG Guitars T270ASCE-U Tramontane Auditorium Acoustic Electric Guitar Slim
Mfr # T270ASCE-U
Zoro # G904039042
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lag Guitars
- MFR # T270ASCE-U
- Zoro # G904039042
- UPC # 3700166309449
- Country of Origin China
- Category Movies
Description
The Tramontane range provides an assertive and sharp aesthetic featuring the elegance of the French lutherie process. With their generous, crystal-clear sound, Tramontane range combine character and flexibility. They're the result of a modern approach to the acoustic guitar. A real obsession with attention to details has propelled the Tramontane guitars far beyond the French borders and into the international spotlight.
Features- Body Back & sides Mexican Snakewood
- Body Bridge Brownwood
- Body Finish Open-pore satin
- Body Top Solid AA Sitka Spruce top
- Electronics Fishman Ink3 system
- Neck Fingerboard Brownwood
- Neck Tropical Khaya
- Strings D'Addario EXP
- Fretboard Material: Rosewood
- Right / Left Handed: Right Handed
- Number of Strings: 6 String
- Neck Material: Mahogany
- Top Material: Spruce
- Body Features: Cutaway
- Body Shape: Auditorium
- Weight: 2.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for National Battery C06AF1 + 12V Charger (ML7-12CHRGR690985)
- PYLE 3.5'' Indoor/Outdoor Waterproof On-Wall Speakers (White) (PDWR30W)
- DEFENDER SAFETY DECITECH E2 Electronic Active InEar Hearing Protection, 22 NRR Orange (DCT-E2-02)
- KELLY COMPUTER SUPPLY Optical Mouse Pad, 9 x 7-3/4 x 1/8, Blue (KCS81103)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- Lag Guitars Movies