Shop All Artificial Respiration & Intubation
Laerdal
LCSU 4 800 ml, RTCA
Mfr # 880052
Zoro # G102192198
product price: $1,629.99
/ea
Free Shipping & Returns
$1,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laerdal
- MFR # 880052
- Zoro # G102192198
- Country of Origin China
- Category Artificial Respiration & Intubation
Description
Included:
Suction Unit, RTCA version (for operation in aircraft)
800 ml Disposale Canister
Patient Tube 1.8 m
Vacuum Tube
Wire Stand for 800 ml Disp. Cansiter
Carry bag
AC/DC Adapter Charger
Battery, 12V DC NiMH
Directions of Use
Suction Unit, RTCA version (for operation in aircraft)
800 ml Disposale Canister
Patient Tube 1.8 m
Vacuum Tube
Wire Stand for 800 ml Disp. Cansiter
Carry bag
AC/DC Adapter Charger
Battery, 12V DC NiMH
Directions of Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Defibrillator Storage Cabinet, Wall Mount (4400-DA)
- ILC Replacement for Burdick ELI 280 EKG Leadwires Needle (ELI 280 EKG LEADWIRES NEEDLE BURDICK)
- UNITED SCIENTIFIC Wood Splints PK500 (WSP500)
- HCS Blood Pressure Unit, Mobile, Arm (HCS9018MS)
- KEMP USA Kemp Adult Bag Valve Mask, 10-507 (10-507)
- SUMMIT Summit BOO-88503 Boost Oxygen 10 Liter; Large - Natural (BOO-88503)
- VERIDIAN HEALTHCARE VH Suction Pump Tabletop Aspirator, AC Power (11-100)
- VERIDIAN HEALTHCARE VH Suction Pump Tabletop Aspirator, DC Power (11-110)
- PROFESSIONAL PLASTICS Intubation Dome Box [Each] (FABPLANETINTUBATIONDOME)
- RESPIRONICS Respironics RE1090623 Amara View Minimal Contact Full Face Mask with Headgear; Medium (RE1090623)
- FIRST AID ONLY CPR Mask, 1-Way Valve, 3/5"Wx4"Lx2-1/10"H, White (FAO21011001)
- Laerdal Respiratory Equipment