Shop All Artificial Respiration & Intubation
Laerdal
LCSU 4, 800 ml Compact Suction Unit
Mfr # 880051
Zoro # G602192292
product price: $1,383.99
/ea
Free Shipping & Returns
$1,383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Laerdal
- MFR # 880051
- Zoro # G602192292
- Country of Origin China
- Category Artificial Respiration & Intubation
Description
Included:
Suction Unit
800 ml Disposale Canister
Patient Tube 1.8 m
Vacuum Tube
Wire Stand for 800 ml Disp. Cansiter
Carry bag
AC/DC Adapter Charger
Battery, 12V DC NiMH
Directions of Use
Suction Unit
800 ml Disposale Canister
Patient Tube 1.8 m
Vacuum Tube
Wire Stand for 800 ml Disp. Cansiter
Carry bag
AC/DC Adapter Charger
Battery, 12V DC NiMH
Directions of Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x8", 4mL, Clear, PK1000 (Z4.0808)
- DYNAREX Baby Powder 4 oz (4874)
- FIRST AID ONLY First Aid Kit Refill, 1" X 3" Adhesive Fabric Bandages, 25 Per Box (FAE-3001)
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000Y-16)
- SUMMIT Summit BOO-88503 Boost Oxygen 10 Liter; Large - Natural (BOO-88503)
- KEMP USA Kemp Adult Bag Valve Mask, 10-507 (10-507)
- RESPIRONICS Respironics RE1090623 Amara View Minimal Contact Full Face Mask with Headgear; Medium (RE1090623)
- VERIDIAN HEALTHCARE VH Suction Pump Tabletop Aspirator, AC Power (11-100)
- FIRST AID ONLY CPR Mask, 1-Way Valve, 3/5"Wx4"Lx2-1/10"H, White (FAO21011001)
- VERIDIAN HEALTHCARE VH Suction Pump Tabletop Aspirator, DC Power (11-110)
- PROFESSIONAL PLASTICS Intubation Dome Box [Each] (FABPLANETINTUBATIONDOME)
- Laerdal Respiratory Equipment