Shop All Rubber Boots
Lacrosse
Size 9 Men's Composite Rubber Boot, Black
Mfr # 426050
Zoro # G9358404
product price: $245.99
/pr
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 426050
- Zoro # G9358404
- UPC # 715474241643
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Non-Loading Lug, Insulated Yes, Size 9, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFILE Premier G18 Knee Boots, Brick Red, Sz 13, Mens, 15" H, PR (93255)
- JUSTRITE Justrite Safety Plunger Can - 4 Quart Steel, (10308)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19434)
- MASTER LOCK Master Lock Seal Tight Handle-On Ball Valve Lockout (S3068)
- LACROSSE Size 14 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 7 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 9 Men's Steel Rubber Boot, Red (00223120-9)
- LACROSSE Size 6 Men's Steel Rubber Boot, Black (267220)
- LACROSSE Size 8 Men's Steel Rubber Boot, Brick Red (227050)
- LACROSSE Size 8 Men's Steel Rubber Boot, Red (00223120-8)
- XTRATUF Women's Salmon Sisters 15 in Legacy Boot, BROWN, M, Size 8 (22490)
- Lacrosse Rubber Boots