Shop All Rubber Boots
Lacrosse
Size 8 Men's Steel Rubber Boot, Red
Mfr # 00223120-8
Zoro # G0473265
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 00223120-8
- Zoro # G0473265
- UPC # 715474423537
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Height | 12" |
Boot Height | 12 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated Yes, Size 8, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Buddy System Is Required For Entry, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-CS-P-1014-L-19120)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, L, PK25 (QC275BYLLG002500)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size L (UHV1004-L)
- CUSTOM LEATHERCRAFT BAG MULTIPURPS ZIP PK3 (1100)
- LACROSSE Size 9 Men's Steel Rubber Boot, Red (00223120-9)
- LACROSSE Size 7 Men's Steel Rubber Boot, Red (00223120-7)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 7, PR (150040-SZ7)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (267220)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228050)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 060)
- Lacrosse Foot Protection