Shop All Rubber Boots
Lacrosse
Size 8 Men's Steel Rubber Boot, Brick Red
Mfr # 227050
Zoro # G9357573
product price: $179.99
/pr
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Gender Men's
- Footwear Sole Pattern Trac-Lite(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 227050
- Zoro # G9357573
- UPC # 715474038687
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 8, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVETO Le Work Hood, Orange (AU LWHOR)
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (S3763)
- BERNE Bib, Overall, Orig, Washed, Insulated, L, Reg (B377)
- FALLTECH Full Body Harness, XL, Polyester (7087BXL)
- LACROSSE Size 13 Men's Steel Rubber Boot, Brick Red (227050)
- LACROSSE Size 9 Men's Steel Rubber Boot, Brick Red (227050)
- LACROSSE Size 10 Men's Steel Rubber Boot, Brick Red (227050)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 12 Men's Steel Rubber Boot, Red (00223120-12)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 130)
- Lacrosse Foot Protection