Shop All Rubber Boots
Lacrosse
Size 8 Men's Steel Rubber Boot, Black
Mfr # 101110
Zoro # G9357336
product price: $154.99
/pr
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
- Typical Rubber Boot Application General Use
- Gender Men's
- Footwear Sole Pattern Trac-Lite(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 101110
- Zoro # G9357336
- UPC # 715474540999
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Boot Height | 16 in |
Height | 16" |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 8, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3P-120G)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8 1/2, White, PR (1607-8.5R)
- BRONER Washed Cotton Baseball Cap (48-76-527G)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 6 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 5, PR (150040-SZ5)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (228050)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 130)
- Lacrosse Rubber Boots