Shop All Rubber Boots
Lacrosse
Size 8 Men's Composite Rubber Boot, Black
Mfr # 426050
Zoro # G9358395
product price: $245.99
/pr
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Non-Loading Lug
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 426050
- Zoro # G9358395
- UPC # 715474241636
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Boot Height | 16 in |
Height | 16" |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Non-Loading Lug, Insulated Yes, Size 8, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZP9)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (N20R110000)
- IMPACTO Stride Ice Traction Overshoe Cleats M7.5-10 W8.5-12, M, PR (STRIDE)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Oily Water Tank Sign, Landscape (OS-NS-A-1014-L-16977)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 9 Men's Steel Rubber Boot, Brick Red (227050)
- LACROSSE Size 6 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 15 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 9 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (101110)
- XTRATUF Size 12 Men's Plain Rubber Boot, Brown (22172G/12)
- Lacrosse Rubber Boots