Shop All Rubber Boots
Lacrosse
Size 7 Men's Steel Rubber Boot, Red
Mfr # 00223120-7
Zoro # G0473271
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Red
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 00223120-7
- Zoro # G0473271
- UPC # 715474423520
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 7 |
Footwear Width | D |
Height | 12" |
Boot Height | 12" |
Heel Height | 1" or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated Yes, Size 7, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU77)
- POINT6 Ghost Runner Ultra Light Cushion NoShow Socks, White, Medium, PR (11-2175-110-06)
- PIP Cut Resistant Half Finger Gloves, A2 Cut Level, Uncoated, L, 12PK (07-K259/L)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19331)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228050)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228040)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (267220)
- LACROSSE Size 13 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (267220)
- LACROSSE Size 12 Men's Steel Rubber Boot, Red (00223120-12)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 110)
- Lacrosse Rubber Boots