Shop All Rubber Boots
Lacrosse
Size 7 Men's Composite Rubber Boot, Black
Mfr # 426050
Zoro # G9358386
product price: $245.99
/pr
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Gender Men's
- Footwear Sole Pattern Non-Loading Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 426050
- Zoro # G9358386
- UPC # 715474241629
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 7 |
Footwear Width | D |
Boot Height | 16 in |
Height | 16" |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Non-Loading Lug, Insulated Yes, Size 7, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses Sebring™ Series (S76301)
- ANSELL 24" Chemical Resistant Gloves, PVC, 10, 1 PR (23-201)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6710FS)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-012-024GY)
- LACROSSE Size 9 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 14 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 10 Men's Steel Rubber Boot, Red (00223120-10)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228040)
- LACROSSE Size 10 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (101110)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 040)
- Lacrosse Foot Protection