Shop All Rubber Boots
Lacrosse
Size 6 Men's Steel Rubber Boot, Black
Mfr # 267220
Zoro # G9357792
product price: $134.99
/pr
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 267220
- Zoro # G9357792
- UPC # 715474815240
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 6, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Exhalation Valve Guard (80867)
- MARCOM Electrical Safety DVD (V0000989EM)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Orange Safety Vest - Small/Medium (48-73-5165)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, XL, PR (IMPC3AM-05-011)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (267220)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (267220)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (267220)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228040)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (228050)
- LACROSSE Size 6 Men's Steel Rubber Boot, Black (101110)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 5 (PAN3P/9180AP531-05)
- Lacrosse Foot Protection