Shop All Rubber Boots
Lacrosse
Size 6 Men's Steel Rubber Boot, Black
Mfr # 24009043
Zoro # G9357424
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lacrosse
- MFR # 24009043
- Zoro # G9357424
- UPC # 084086043069
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Diamond, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triage Tape Kit (CUMULTI-200)
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Red)
- 3M Fire Barrier Sealant, 4.5 gal., Red (FD150+RED(4.5GAL))
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - H And LBlack, PR (230HL)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (228050)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 10, PR (150040-SZ10)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228260)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 8 (PAN3P/9180AP531-08)
- Lacrosse Rubber Boots