Shop All Rubber Boots
Lacrosse
Size 6 Men's Steel Rubber Boot, Black
Mfr # 101110
Zoro # G9357311
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
- Typical Rubber Boot Application General Use
- Gender Men's
- Footwear Sole Pattern Trac-Lite(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lacrosse
- MFR # 101110
- Zoro # G9357311
- UPC # 715474540975
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | D |
Boot Height | 16 in |
Height | 16" |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 6, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving Shelf Tag, 3" long, Gray, PK10 (ALESW59ST)
- BROTHER INTERNATIONAL 1''Black on Matte Silver (TZES951)
- GASCO Calibration Gas, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 74 L, C-10 (5/8 in UNF) Connection (74L-426)
- FRED SILVER Elevator Convex Mirror (ME-10)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 9 Men's Steel Rubber Boot, Red (00223120-9)
- LACROSSE Size 9 Men's Composite Rubber Boot, Black (426050)
- PROFILE Premier G16 Knee Boots, Brick Red, Sz 10, Mens, 15" H, PR (93255)
- Lacrosse Foot Protection