Shop All Rubber Boots
Lacrosse
Size 14 Men's Steel Rubber Boot, Black
Mfr # 24009043
Zoro # G9357494
product price: $84.95
/pr
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 24009043
- Zoro # G9357494
- UPC # 084086156691
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Diamond, Insulated No, Size 14, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (GG-40C-AF)
- 5.11 Maverick Assaulters Belt, Black, M (59569)
- ELITE WEAR Premium Heavy Duty Knee Pads, PE Gel Inserts (330)
- JUSTRITE Plunger Can, 1 Gal., Steel, Yellow (10318)
- LACROSSE Size 13 Men's Steel Rubber Boot, Red (00223120-13)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 9, PR (150040-SZ9)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 10 Men's Steel Rubber Boot, Brick Red (227050)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 100)
- Lacrosse Foot Protection