Shop All Rubber Boots
Lacrosse
Size 14 Men's Steel Rubber Boot, Black
Mfr # 228050
Zoro # G9357686
product price: $230.99
/pr
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 228050
- Zoro # G9357686
- UPC # 715474418229
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Vibram(R) 132 Montagna, Insulated No, Size 14, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71002-6)
- HONEYWELL NORTH 7600 Series Full-Facepiece Respirator Mask, Medium/Large (760008A)
- GE PU Dipped Gloves, 18 GA, Gray, 1Pair, M (GG206MC)
- 212 PERFORMANCE Fire Resistant Leather Palm Cut 5 Welder and Fabricator Gloves, Medium (FRLPC5-05-009)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (228050)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228050)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228050)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 10 Men's Composite Rubber Boot, Black (426050)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW900 M 080)
- Lacrosse Foot Protection