Shop All Rubber Boots
Lacrosse
Size 13 Men's Steel Rubber Boots, Rust
Mfr # 223050
Zoro # G9357302
original price:
$168.95
8% off
new price: $154.99
/pr
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rust
- Gender Men's
- Size 13
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 223050
- Zoro # G9357302
- UPC # 715474038366
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 13 |
Height | 16" |
Boot Height | 16 in |
Footwear Size | 13 |
Description
Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite, Insulated No, Size 13, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Static Dissipative Finger Cots, S, Pk720 (30D252)
- BRADY Label, 1 1/2 in W, White (M6-28-423)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- MCR SAFETY Industry Grade, Cow Grain Driver, PK12 (3213XXXL)
- LACROSSE Size 7 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228040)
- LACROSSE Size 9 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 9, PR (150040-SZ9)
- LACROSSE Size 11 Men's Steel Rubber Boot, Red (00223120-11)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 7, PR (150040-SZ7)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW103 M 050)
- Lacrosse Foot Protection