Shop All Rubber Boots
Lacrosse
Size 13 Men's Steel Rubber Boot, Brick Red
Mfr # 227050
Zoro # G9067642
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brick Red
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lacrosse
- MFR # 227050
- Zoro # G9067642
- UPC # 715474038601
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- NMC Danger Do Not Start Tag, Pk25 (RPT22ST)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475C92 (475C92)
- WESTGATE XTSL-GWSUPER SLIM LED EXIT SIGN WITH ADJUSTABLE LED HEADS - GREEN LETTERS 120/277 VOLTAGE (XTSL-GW)
- LACROSSE Size 10 Men's Steel Rubber Boot, Brick Red (227050)
- LACROSSE Size 9 Men's Steel Rubber Boot, Brick Red (227050)
- LACROSSE Size 8 Men's Steel Rubber Boot, Brick Red (227050)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228040)
- LACROSSE Size 11 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 12 Men's Steel Rubber Boot, Red (00223120-12)
- TINGLEY Tingley® 82330 HazProof® Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 11 (82330.11)
- Lacrosse Rubber Boots