Shop All Rubber Boots
Lacrosse
Size 13 Men's Steel Rubber Boot, Black
Mfr # 24009043
Zoro # G9357485
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lacrosse
- MFR # 24009043
- Zoro # G9357485
- UPC # 084086043137
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Diamond, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 24" Number Set, PMC24-B (PMC24-B)
- ACCUFORM PERSNL PROTECTIV EQUIP CHART/LBL BOOKKIT (PPE248)
- MAPA Stansolv AK22 Embossed Finish Nitrile Gloves, 12PK (381410)
- OCCUNOMIX Men's Yellow Polyester Jacket size 4XL (LUX-TJCW-Y4X)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 10 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 15 Men's Steel Rubber Boot, Black (24009043)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 11, 1 Pair (18821-110)
- Lacrosse Foot Protection