Shop All Rubber Boots
Lacrosse
Size 13 Men's Steel Rubber Boot, Black
Mfr # 228260
Zoro # G9357774
product price: $187.99
/pr
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Trac-Lite(TM)
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 228260
- Zoro # G9357774
- UPC # 715474432805
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Electronic Ear Muffs with Bluetooth (STEF0421)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49102)
- 3M Heavy Duty Tread Black 4in x 60ft (7733)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C64)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228040)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (101110)
- BEKINA Size 10 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 10, Blue (XAN3P/5353AZ532-10)
- Lacrosse Rubber Boots