Shop All Rubber Boots
Lacrosse
Size 12 Men's Steel Rubber Boot, Red
Mfr # 00223120-12
Zoro # G9079777
product price: $150.99
/pr
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 00223120-12
- Zoro # G9079777
- UPC # 715474423575
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 12" |
Boot Height | 12 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated Yes, Size 12, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, XL, 1 PR (6632XL)
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 16.17" x 20.25" H (CAN140)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-C-33-NO-YAX-A)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (9673SFS)
- LACROSSE Size 10 Men's Steel Rubber Boot, Red (00223120-10)
- LACROSSE Size 11 Men's Steel Rubber Boot, Red (00223120-11)
- LACROSSE Size 13 Men's Steel Rubber Boot, Red (00223120-13)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 8 Men's Steel Rubber Boot, Brick Red (227050)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 7, PR (150040-SZ7)
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 6 (75109/6)
- Lacrosse Foot Protection