Shop All Rubber Boots
Lacrosse
Size 12 Men's Steel Rubber Boot, Black
Mfr # 228260
Zoro # G9357765
product price: $187.99
/pr
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 228260
- Zoro # G9357765
- UPC # 715474432799
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24HA (R3-2-24HA)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Tall (B415)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319E)
- 3M Gas Mask Canister, AG, AM, CN, CS, MA, OV, P100, Magenta, Olive, 4 PK, NIOSH (FR-64)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 14, PR (150040-SZ14)
- LACROSSE Men's Steel Rubber Boots Brown (426040-SZ 13)
- TINGLEY Rubber Boot, Men's, 12, Mid-Calf, Black, PR (87121)
- Lacrosse Rubber Boots