Shop All Rubber Boots
Lacrosse
Size 12 Men's Steel Rubber Boot, Black
Mfr # 228040
Zoro # G9067667
product price: $203.99
/pr
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 228040
- Zoro # G9067667
- UPC # 715474038960
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 12" |
Boot Height | 12 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 12, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High Visibility Vest, Class 3, M, Lime (1550-M)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, M, 1 PR (NFD16G/8M)
- OSMO 10ft Flood Barrier (FB10F-P-1)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228040)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228040)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (267220)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 5, PR (150040-SZ5)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (267220)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (101110)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- Lacrosse Foot Protection