Shop All Rubber Boots
Lacrosse
Size 12 Men's Steel Rubber Boot, Black
Mfr # 101110
Zoro # G9357372
product price: $154.99
/pr
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 101110
- Zoro # G9357372
- UPC # 715474541026
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Rnd, PK25 (49902)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB125SWHMD002500)
- HONEYWELL NORTH Spectacle Kit (760024)
- MCR SAFETY Shoulder Gunn 2.5 Duck Safety C, L, PK12 (1400B)
- LACROSSE Size 15 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 6 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 13, PR (150040-SZ13)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (267220)
- DUNLOP Size 9 Men's Plain Rubber Boot, Blue (8908500)
- Lacrosse Rubber Boots