Lacrosse

Size 12 Men's Steel Hip Wader, Black


product price: $204.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Insulated Yes
  • Toe Type Steel
  • Metatarsal Guard No
  • Inseam 31 in
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lacrosse
  • MFR # 109050
  • Zoro # G9358081
  • UPC #
    715474591656
  • Country of Origin China
  • Category Waders

Dimensions

Size 12
Boot Height 31 in
Footwear Width D
Overall Length 31 in

Description

Hip Wader, Toe Type Steel, Men's, Size 12, Inseam 31 in, Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.