Shop All Rubber Boots
Lacrosse
Size 11 Men's Steel Rubber Boot, Red
Mfr # 00223120-11
Zoro # G9079761
product price: $150.99
/pr
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 00223120-11
- Zoro # G9079761
- UPC # 715474423568
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Height | 12" |
Boot Height | 12 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated Yes, Size 11, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTEK SPECTACLE KITS Head Strap, Elastic w/Hook-and-Loop (Alt-00HS)
- SPILFYTER Wastewater Classifier Kit (581020)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-NS-P-1218-L-17762)
- MILWAUKEE TOOL 16 in. Level 5 Cut Resistant Protective Sleeves (12 pair) (48-73-9050B)
- LACROSSE Size 10 Men's Steel Rubber Boot, Red (00223120-10)
- LACROSSE Size 12 Men's Steel Rubber Boot, Red (00223120-12)
- LACROSSE Size 13 Men's Steel Rubber Boot, Red (00223120-13)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (228260)
- MUCK BOOT CO BOOTS MUCKMASTR BLK 12M (MMH-500A-BL-120)
- Lacrosse Foot Protection