Shop All Rubber Boots
Lacrosse
Size 11 Men's Steel Rubber Boot, Black
Mfr # 228040
Zoro # G9067651
product price: $203.99
/pr
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 228040
- Zoro # G9067651
- UPC # 715474038946
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Height | 12" |
Boot Height | 12 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 11, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Clear Safety Glasses, Pink Temples, Clear (17958)
- SIGNMISSION ORDER HERE PICK-UP HEREsticker hamburger pizza french fry ice cream, D-12 Order Here Pickup Here (D-12 Order Here Pickup Here)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Bib Overalls, L (C81N586-L)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228040)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228040)
- LACROSSE Size 10 Men's Steel Rubber Boot, Red (00223120-10)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (228050)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (24009043)
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ8 (R23008)
- Lacrosse Foot Protection