Shop All Rubber Boots
Lacrosse
Size 11 Men's Composite Rubber Boot, Black
Mfr # 426050
Zoro # G9357196
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lacrosse
- MFR # 426050
- Zoro # G9357196
- UPC # 715474241667
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Non-Loading Lug, Insulated Yes, Size 11, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light Replacement Lamp Strobe L (K149130A)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9760)
- FASTCAP Skins Hd Gloves Medium (SKINS-HD-MED)
- DELTA PLUS Reading Glasses, +2.0, Gray, Polycarbonate (RX-GG-40G-AF-2.0)
- LACROSSE Size 10 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 12 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 13 Men's Composite Rubber Boot, Black (426050)
- LACROSSE Size 12 Men's Steel Rubber Boot, Red (00223120-12)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228050)
- TALON TRAX Size 15 Men's Steel Rubber Boot, Blue (445L37)
- Lacrosse Rubber Boots