Shop All Rubber Boots
Lacrosse
Size 10 Men's Steel Rubber Boot, Black
Mfr # 228050
Zoro # G9067712
product price: $230.99
/pr
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 228050
- Zoro # G9067712
- UPC # 715474418182
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Vibram(R) 132 Montagna, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Cowhide, XL, Shirred, PR (98 XL)
- LYLE Parking Sign, 2-1/2 x 20In, GRN/WHT, Text, CS-002-20HA (CS-002-20HA)
- PICKARDT Steel Hand Stamp with Star Symbol, 5/16" (PIC-STAR-6-8)
- TIMBERLAND PRO Anti-Fatigue Insole, 14-15, Orange/Blk, PR (91621)
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (228050)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228050)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228050)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 11, PR (150040-SZ11)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (228260)
- LACROSSE Size 6 Men's Steel Rubber Boot, Black (267220)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 090)
- Lacrosse Foot Protection