Shop All Rubber Boots
Lacrosse
Size 10 Men's Steel Rubber Boot, Black
Mfr # 228040
Zoro # G9357625
product price: $203.99
/pr
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 228040
- Zoro # G9357625
- UPC # 715474038922
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | D |
Height | 12" |
Boot Height | 12 in |
Heel Height | 1 in or Greater |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 10, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Airline Hose, Rubber, 50 ft. (5457)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-136-427)
- DEXTERITY Work Gloves, Nitrile, XL, Black/Gray, PK12 (S15NAPN-10)
- GVS-RPB RPB T-Link Hood (17-713-S)
- LACROSSE Size 12 Men's Steel Rubber Boot, Black (228040)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228040)
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 9, PR (150040-SZ9)
- LACROSSE Men's Steel Rubber Boots Brown (426040-SZ 13)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (101110)
- LACROSSE Size 11 Men's Steel Rubber Boot, Red (00223120-11)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (228260)
- Lacrosse Rubber Boots