Shop All Rubber Boots
Lacrosse
Men's Steel Rubber Boots Brown
Mfr # 426040-SZ 13
Zoro # G3762783
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Waterproof Yes
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 426040-SZ 13
- Zoro # G3762783
- UPC # 084086013734
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 13 |
Height | 16" |
Boot Height | 16 in |
Footwear Size | 13 |
Details
Gender | Men's |
Color | Brown |
Waterproof | Yes |
Toe Type | Steel |
Insulated | No |
Item | Rubber Boots |
Style Number | 426040 |
Standards | F2413-11 M I/75 C/75 EH, ASTM F903 |
Rubber Boot Style | Knee |
Predominant Footwear Color | Brown |
For Outdoor Traction | No |
Metatarsal Guard | No |
Footwear Closure Type | Pull On |
Insulation Type | None |
Closure Type | Pull On |
Shoe Style | Knee |
Description
Rubber Boots, Shoe Style Knee, Toe Type Steel, Insulated No, Size 13, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, M, Bl/Gr, SuedeLeather, Right (50110110032)
- ARIAT FR Stretch Canvas Jacket, Navy, XL (10037640)
- 3M DBI-SALA Self Rescue Device, 1 Person (3304001)
- 3M E-A-R E-A-R Roll Model 319-1003, 1/pk (319-1003)
- LACROSSE Men's Steel Rubber Boots Brown (426040-SZ 11)
- LACROSSE Men's Steel Rubber Boots Brown (426040-SZ 14)
- LACROSSE Size 9 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (228050)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (24009043)
- LACROSSE Size 13 Men's Composite Rubber Boot, Black (426050)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- Lacrosse Rubber Boots