Shop All Plain-Toe Work Boots and Shoes
Lacrosse
Black Boot, Aero Insulator, 14", Sz10, PR
Mfr # 664550
Zoro # G1658647
product price: $229.99
/pr
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 10
- Material Lining: Fleece; Footbed: Polyurethane; Shank: Oversized Polypropylene
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lacrosse
- MFR # 664550
- Zoro # G1658647
- UPC # 612632276687
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Details
Color | Black |
Material | Lining: Fleece; Footbed: Polyurethane; Shank: Oversized Polypropylene |
Gender | Men's |
Toe Type | Plain |
Footwear Style | 14" Winter Boot |
Insulated | Yes |
Waterproof | Yes |
Item | Black Boot,Aero Insulator,14",Sz10,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Black Boot,Aero Insulator,14 In.,Sz10,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X8BK)
- KLEENGUARD Nemesis CSA Safety Glasses, Black Frame, Clear Lens, 12PK (KCC20378)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 11 (2Pk) (M14504-2-11)
- MUSTANG SURVIVAL Flotation Bomber Jacket, Org/Blk, L (MJ6214T1-33-L-206)
- LACROSSE Brown Boot, Aero Insulator 14", Sz8, PR (664552)
- LACROSSE Black Boot, Aero Insulator, 14", Sz12, PR (664550)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz12, PR (664554)
- LACROSSE Black Boot, Aero Insulator, 14", Sz14, PR (664550)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz11, PR (664554)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz10, PR (664554)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 5 (SPT16 5)
- Lacrosse Foot Protection