Shop All Chains
This Product is Discontinued
Laclede
Chain with Hooks, Welded, 70 Grade (Discontinued)
Mfr # 3524-316-35
Zoro # G2851170
This Product is Discontinued
Key Features
- For Lifting No
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 6,600 lb
- Grade 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 16 ft |
Overall Length | 16 ft |
Details
Item | Chain with Hooks |
For Lifting | No |
Chain Item | Chain with Hooks |
Chain Link Style | Straight |
Working Load Limit | 6,600 lb |
Grade | 70 |
Welding Type | Welded |
Material | Steel |
Finish | Gold Chromate |
Chain Classification | Transport |
Chain Type | Transport Chain |
Lifting Capability | Not for Lifting |
Includes Hook | Hook Included |
Link Type | Straight |
Chain Grade | 70 |
Description
Chain with Hooks, Chain Type Transport Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Type Straight, Overall Length 16 ft, Includes Hook Hook Included, Finish Gold Chromate, Welding Type Welded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.