Shop All Chains
This Product is Discontinued
Laclede
Chain, Grade 80, 9/32 Size, 10 ft., 3500 lb. (Discontinued)
Mfr # 1019-310-01
Zoro # G6687423
This Product is Discontinued
Key Features
- For Lifting Yes
- Trade Size 9/32 in
- Chain Link Style Straight
- Working Load Limit 3,500 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 9/32 in |
Length | 10 ft |
Length (Straight Wireway) | 10 ft |
Overall Length | 10 ft |
Details
Item | Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 3,500 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy steel |
Finish | black oxide |
Standards | NACM/ASTM A391 |
Links per Foot | 10 to 11 |
Includes Hook | No Hook Included |
Link Type | Straight |
Lifting Capability | For Lifting |
Chain Grade | 80 |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 3,500 lb, Chain Grade 80, Trade Size 9/32 in, Link Type Straight, Overall Length 10 ft, Links per Foot 10 to 11, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Oxide, Welding Type Welded, Standards NACM/ASTM A391
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.