Shop All Chains
This Product is Discontinued
Laclede
Chain, Grade 80, 3/8 Size, 5 ft., 7100 lb., Welding Type: Welded (Discontinued)
Mfr # 1026-305-01
Zoro # G6857943
This Product is Discontinued
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 7,100 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 5 ft |
Overall Length | 5 ft |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 7,100 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | NACM/ASTM A391 |
Links per Foot | 14 to 15 |
Lifting Capability | For Lifting |
Chain Grade | 80 |
Includes Hook | No Hook Included |
Link Type | Straight |
Description
Chain, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Type Straight, Overall Length 5 ft, Links per Foot 14 to 15, Includes Hook No Hook Included, Finish Black Oxide, Welding Type Welded, Standards NACM/ASTM A391
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.