Shop All Chains
This Product is Discontinued
Laclede
Chain, Grade 30, 3/16 Size, 20 ft., 800 lb. (Discontinued)
Mfr # 2116-515-04
Zoro # G7623637
This Product is Discontinued
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 800 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 20 ft |
Overall Length | 20 ft |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 800 lb |
Grade | 30 |
Welding Type | Welded |
Material | Steel |
Finish | Galvanized |
Chain Classification | Coil |
Links per Foot | 11 to 12 |
Standards | NACM/ASTM A413 |
Chain Type | Coil Chain |
Link Type | Straight |
Includes Hook | No Hook Included |
Chain Grade | 30 |
Lifting Capability | Not for Lifting |
Description
Chain, Chain Type Coil Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 800 lb, Chain Grade 30, Trade Size 3/16 in, Link Type Straight, Overall Length 20 ft, Links per Foot 11 to 12, Includes Hook No Hook Included, Finish Galvanized, Welding Type Welded, Standards NACM/ASTM A413
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.