Shop All Chains
This Product is Discontinued
Laclede
Chain, Grade 30, 1/4 Size, 141 ft., 1300 lb. (Discontinued)
Mfr # 2119-601-04
Zoro # G7493787
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Lifting No
- Trade Size 1/4 in
- Chain Link Style Straight
- Working Load Limit 1,300 lb
- Grade 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/4 in |
Length | 141 ft |
Overall Length | 141 ft |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 1,300 lb |
Grade | 30 |
Welding Type | Welded |
Material | Steel |
Finish | Galvanized |
Chain Classification | Coil |
Standards | ASTM A413, NACM |
Links per Foot | 14 to 15 |
Link Type | Straight |
Chain Grade | 30 |
Includes Hook | No Hook Included |
Chain Type | Coil Chain |
Lifting Capability | Not for Lifting |
Description
Chain, Chain Type Coil Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 1,300 lb, Chain Grade 30, Trade Size 1/4 in, Link Type Straight, Overall Length 141 ft, Links per Foot 14 to 15, Includes Hook No Hook Included, Finish Galvanized, Welding Type Welded, Standards ASTM A413, NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.