Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented Turbo VShaped, Series PROVTB, 8 Drill Size, Fraction, 0315
Mfr # 20080
Zoro # G408166107
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 20080
- Zoro # G408166107
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PROVTB series core bits are engineered with a quickstarting VShaped segment and turbo design which provides additional aggressiveness and faster cutting than the standard style bit segments Coupled with a high concentration and grade of diamond, the PROVTB segment design provides incredible drilling speed through a wide range of concrete hardness or reinforcementp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drill & Impact Driver Bit Holder (49-16-3697)
- ROTOZIP Laminate Flooring Bit, 5/32" dia., 2-1/4"L (XB-LF1)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424)
- PARAGON DIAMOND TOOLS 7'' x .165 x 1-1/4-7 Wet Core Bit (CBW-7)
- OX TOOLS OX Ultimate Wet Core Bits - 12" (300 mm) - 18" Length (OX-UWCB-12)
- BOSCH SDS Max (R) Core Bit W/Shank, 1-3/4" 12"L (HC8501)
- WESTWARD Centering Bit, 5/16 In., OAL 6 In (22UX28)
- DIAMOND VANTAGE Core Bit, 4-1/4 x 1-1/4-7 in (04214JWZGH)
- MILWAUKEE TOOL 1" Dry Core Masonry Bit (48-17-0010)
- DIAMOND VANTAGE Core Bit, 7 in. (07016JWZGH)
- Lackmond Core Drill Bits