Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented Turbo VShaped, Series PROVTB, 78 Drill Size, Fraction, 087
Mfr # 200078
Zoro # G808166097
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lackmond
- MFR # 200078
- Zoro # G808166097
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PROVTB series core bits are engineered with a quickstarting VShaped segment and turbo design which provides additional aggressiveness and faster cutting than the standard style bit segments Coupled with a high concentration and grade of diamond, the PROVTB segment design provides incredible drilling speed through a wide range of concrete hardness or reinforcementp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11550)
- TEKTON Slotted x 4" Screwdriver 1/4" 4 in. Round (26623)
- DAYTON 6" Machine Vise with Fixed Base (6Z845)
- EKLIND HEX KEY L LONG ARM 1/8"" (14208)
- OX TOOLS OX Ultimate Wet Core Bits - 3 1/2" (89 mm) - 18" Length (OX-UWCB-3.5)
- MILWAUKEE TOOL 2-1/2 in. Diamond Ultra Wet Core Bit (48-17-5025)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1010)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3-1/2" (48-20-5050)
- MILWAUKEE TOOL 1-1/2" Diamond Premium Wet Core Bit (48-17-3015)
- MILWAUKEE TOOL 3" Diamond Premium Core Bit (48-17-3030)
- DIAMOND VANTAGE Wet Concrete Core Bit (02512HWKH)
- Lackmond Core Drill Bits