Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented Turbo VShaped, Series PROVTB, 7 Drill Size, Fraction, 02756
Mfr # 20070
Zoro # G508166151
product price: $732.99
/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 20070
- Zoro # G508166151
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PROVTB series core bits are engineered with a quickstarting VShaped segment and turbo design which provides additional aggressiveness and faster cutting than the standard style bit segments Coupled with a high concentration and grade of diamond, the PROVTB segment design provides incredible drilling speed through a wide range of concrete hardness or reinforcementp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alignment Bar, 30 In, 7/8 In Dia (3APX5)
- QUALTECH Hex Die, Standard, Series DWT, Metric, M16x2 Thread, Right Hand Thread, Carbon Steel, Bright (DWTMHX16X2)
- PROTO 3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Standard Depth, Black Oxide (J07524)
- BOSCH 3In20TPIBIMT-ShkLaminateFlooring, PK5 (T101AOF)
- PARAGON DIAMOND TOOLS 7" Zig-Zag Turbo Wet Core Bit (CBWZZ7)
- MILWAUKEE TOOL 4 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5432)
- FEIN Core Bit D35/35 Hm (63127109012)
- MILWAUKEE TOOL SDS+ CORE 2-9/16"X2" (48-20-5230)
- DIAMOND VANTAGE Core Bit, 2-1/4 in. L., 5/8-11 Thread (S-02212HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 4 in. (04014JWHAX2)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1090)
- Lackmond Core Drill Bits