Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented Turbo VShaped, Series PROVTB, 6 Drill Size, Fraction, 02362
Mfr # 20060
Zoro # G608166129
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 20060
- Zoro # G608166129
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PROVTB series core bits are engineered with a quickstarting VShaped segment and turbo design which provides additional aggressiveness and faster cutting than the standard style bit segments Coupled with a high concentration and grade of diamond, the PROVTB segment design provides incredible drilling speed through a wide range of concrete hardness or reinforcementp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7125)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48930)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252200)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210HA)
- PARAGON DIAMOND TOOLS 5'' Zig-Zag Turbo Dry Core Bit (CBDZZ5)
- PARAGON DIAMOND TOOLS 2 1/2" Zig-Zag Turbo Wet Core Bit (CBWZZ2.5)
- BOSCH SDS Max Core Bit W/Shank, 6 In, 17 L (HC8595)
- RUKO TOOLS Core Drill, High Speed Steel (101361)
- MILWAUKEE TOOL 14 in. Diamond Ultra Wet Core Bit (48-17-5140)
- HUSQVARNA Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7 (Banner-2.5)
- DEWALT Drill Bit, Carbide, DI+, 5/8 In. (00410SD-PWR)
- Lackmond Core Drill Bits