Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented Turbo VShaped, Series PROVTB, 58 Drill Size, Fraction, 062
Mfr # 200058
Zoro # G408166121
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 200058
- Zoro # G408166121
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PROVTB series core bits are engineered with a quickstarting VShaped segment and turbo design which provides additional aggressiveness and faster cutting than the standard style bit segments Coupled with a high concentration and grade of diamond, the PROVTB segment design provides incredible drilling speed through a wide range of concrete hardness or reinforcementp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Bowden Cable Cutter, 6" Bowden Cable Cut (95 61 150 US)
- KO-KEN Socket 11/16 6 Point 80mm 1/2 Sq. Drive (14300A-11/16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #39 (46709)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 6.50mm (C18955)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Core Bit (48-20-5402)
- DEWALT Drill Bit, Carbide, DI+, 5/8 In. (00410SD-PWR)
- MILWAUKEE TOOL 5/8 in. Diamond Ultra Wet Core Bit (48-17-5006)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1020)
- MILWAUKEE TOOL 10 in. Diamond Ultra Wet Core Bit (48-17-5100)
- DEWALT Drill Bit, Carbide, DI+, 3/8 In. (00391SD-PWR)
- MILWAUKEE TOOL 14" Diamond Premium Wet Core Bit (48-17-3140)
- Lackmond Drill Bits