Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented Turbo VShaped, Series PROVTB, 512 Drill Size, Fraction
Mfr # 200512
Zoro # G108166148
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 200512
- Zoro # G108166148
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PROVTB series core bits are engineered with a quickstarting VShaped segment and turbo design which provides additional aggressiveness and faster cutting than the standard style bit segments Coupled with a high concentration and grade of diamond, the PROVTB segment design provides incredible drilling speed through a wide range of concrete hardness or reinforcementp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-9/16 in. Sheet Metal Holcutter (14276)
- PEAK Measuring Loupe Combo Set (TS2004)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- MAKITA 4-3/8" Planer (1912B)
- HUSQVARNA Core Bit, 3-1/2" Bit Dia., 14" Drill Depth (B10-3.5)
- PARAGON DIAMOND TOOLS 1-1/4" Zig-Zag Turbo Wet Core Bit (CBWZZ1.25)
- MILWAUKEE TOOL 3-9/16 in. x 11-3/8 in. One Piece Spline Masonry Core Bit (48-20-5478)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 12 L (HC8510)
- MILWAUKEE TOOL SDS+ CORE 4-3/8"X2" (48-20-5255)
- DIAMOND VANTAGE Core Bit, 5-1/2 x 1-1/4-7 in (05514JWZGH)
- Lackmond Drill Bits