Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented Turbo VShaped, Series PROVTB, 34 Drill Size, Fraction, 075
Mfr # 200034
Zoro # G908166171
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 200034
- Zoro # G908166171
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PROVTB series core bits are engineered with a quickstarting VShaped segment and turbo design which provides additional aggressiveness and faster cutting than the standard style bit segments Coupled with a high concentration and grade of diamond, the PROVTB segment design provides incredible drilling speed through a wide range of concrete hardness or reinforcementp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY PowerLock 25 ft Tape Measure, 1 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-425)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 15" L, Full Polish Finish (J5454F)
- WILLIAMS Williams Solid Punch, 3/32" Pt, 5" (P-13)
- VERTEX Vertex 8" Horizontal/Vertical Rotary Table Made In Taiwan (3900-2328)
- MILWAUKEE TOOL 3-1/2" Diamond Wet Core Bit (48-17-2035)
- BOSCH Hammer Core Bit 2 Pcs., 6 In. (HC7508)
- RUKO TOOLS Core Drill, High Speed Steel (101362)
- BOSCH Hammer Core Bit 2 Pcs., 2 In. (HC7502)
- HUSQVARNA Core Bit Extension, 1-1/4 Thread, 12 In L (T-420012)
- METABO Carbide Bit SDS-Max One Pc Core 2-5/8" x 16-3/4 x 22 (675807000)
- DEWALT Hollow Bit, 1 in, 1, Fractional In (DWA58901)
- Lackmond Drill Bits