Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented Turbo VShaped, Series PROVTB, 312 Drill Size, Fraction
Mfr # 200312
Zoro # G608166136
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 200312
- Zoro # G608166136
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PROVTB series core bits are engineered with a quickstarting VShaped segment and turbo design which provides additional aggressiveness and faster cutting than the standard style bit segments Coupled with a high concentration and grade of diamond, the PROVTB segment design provides incredible drilling speed through a wide range of concrete hardness or reinforcementp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND M16X2 D7 4FL 1003TN BOT TIN TAP (C83979)
- HANSON 25 Piece Hex Head Multi-Spline Extractor Set (53227)
- WESTWARD 1/4" Drive Socket Wrench Set SAE, Metric 27 Pieces 3/16 in to 1/2 in, 7 mm to 13 mm , Chrome (4LXC2)
- TOUGHBUILT Fastener Bags, PK3 (TB-94-M-3)
- RUKO TOOLS Annular Cutter, Fractional Inch (108672F)
- DIAMOND VANTAGE Core Bit, 1-1/4 x 5/8-11 in (01212HWZGH)
- PARAGON DIAMOND TOOLS 3'' Zig-Zag Turbo Dry Core Bit (CBDZZ3)
- MILWAUKEE TOOL 7-1/2" Extension for Small SDS Plus Thin Wall Core Bits (48-95-6070)
- MILWAUKEE TOOL Centering Bit for One Piece Masonry Core Bits (48-20-5495)
- BOSCH Spline Core Bit With Shank, 4 In, 12 L (HC8050)
- MILWAUKEE TOOL SDS+ CORE 4"X2" (48-20-5245)
- Lackmond Core Drill Bits