Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented Turbo VShaped, Series PROVTB, 234 Drill Size, Fraction
Mfr # 200234
Zoro # G008166170
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 200234
- Zoro # G008166170
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PROVTB series core bits are engineered with a quickstarting VShaped segment and turbo design which provides additional aggressiveness and faster cutting than the standard style bit segments Coupled with a high concentration and grade of diamond, the PROVTB segment design provides incredible drilling speed through a wide range of concrete hardness or reinforcementp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Impact Duty Power Bit, 250-Piece Pack (48-32-4281)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC (C65884)
- WESTWARD Transfer Punch, 7/16 In Tip, 4-7/8 In L (22N810)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16227)
- OX TOOLS OX Ultimate Wet Core Bits - 12" (300 mm) - 18" Length (OX-UWCB-12)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1080)
- MILWAUKEE TOOL 3-9/16 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5428)
- MILWAUKEE TOOL 2-1/2 in. Diamond Ultra Wet Core Bit (48-17-5025)
- MILWAUKEE TOOL Guide Plate for 1-1/4" Thin Wall Core Bit (48-20-6151)
- BOSCH Core Bit, 1-9/16 In (T3913SC)
- Lackmond Core Drill Bits