Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented Turbo VShaped, Series PROVTB, 16 Drill Size, Fraction, 0629
Mfr # 20160
Zoro # G608166105
product price: $1,529.99
/ea
Free Shipping & Returns
$1,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 20160
- Zoro # G608166105
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PROVTB series core bits are engineered with a quickstarting VShaped segment and turbo design which provides additional aggressiveness and faster cutting than the standard style bit segments Coupled with a high concentration and grade of diamond, the PROVTB segment design provides incredible drilling speed through a wide range of concrete hardness or reinforcementp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- WESTWARD 1/2 in Drive Socket Wrench Set Metric 17 Pieces 10 mm to 28 mm , Chrome (4LXC8)
- M.A. FORD Twister Gp 3X Drill, 1/4 & E (20625000)
- POWERCOIL Powercoil 3532-5-16HIP Wire Insert Installation Tool (3532-5/16HIP)
- DIAMOND VANTAGE Core Bit, 4-1/4 x 1-1/4-7 in (04214JWZGH)
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in (02714JWZGH)
- DIAMOND VANTAGE Core Bit, Dry, 1-3/4 x 5/8-11 in (01711H2DZGH)
- MILWAUKEE TOOL 6" Dry Core Masonry Bit (48-17-0060)
- BOSCH Spline Core Adapter, 8 in. (CAS008)
- MILWAUKEE TOOL 3-1/2 in. Diamond Ultra Wet Core Bit (48-17-5035)
- BOSCH Core Adapter, 18in., SDS Max (CAM018)
- Lackmond Core Drill Bits