Shop All Core Drill Bits
Lackmond
Wet Core Bit, Laser Weld Segmented Turbo VShaped, Series PROVTB, 134 Drill Size, Fraction
Mfr # 200134
Zoro # G308166122
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lackmond
- MFR # 200134
- Zoro # G308166122
- Country of Origin Unknown
- Category Core Drill Bits
Description
pLACKMOND ppThe PROVTB series core bits are engineered with a quickstarting VShaped segment and turbo design which provides additional aggressiveness and faster cutting than the standard style bit segments Coupled with a high concentration and grade of diamond, the PROVTB segment design provides incredible drilling speed through a wide range of concrete hardness or reinforcementp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" A2-5 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4900)
- SUPERCUT 135-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252835)
- SIMONDS Square File, Square, Bastard/Dbl (73434000)
- STANLEY Safety Cutter Safety Recessed, 7 in L (FMHT10358)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/8" (48-20-5010)
- DIAMOND VANTAGE Wet Concrete Core Bit (01312HWKH)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8516)
- HUSQVARNA Core Bit, 10" Bit Dia., 14" Drill Depth (B10-10)
- DEVOUR 1-in. Premium All Purpose Diamond Core Bit, 1/4-in. Diameter Shank (NT10014TCB)
- MILWAUKEE TOOL Guide Plate for 2" Thin Wall Core Bit (48-20-6157)
- EAGLE TAPTEK CUTTING TOOLS 7/8 in X 1-1/4-7 CORE DRILL WET (CDW-8750-1-1/4-7)
- Lackmond Drill Bits